VWR® Maximum Fluid-Impervious Butterfly-Style Shoe Covers
Catalog # 414004-641
Supplier: VWR International
Specifications
- Shoe size:Universal
- Garment application:Laboratory
- Color:Blue
- Height:16.5 cm (61/2")
- Length:39.4 cm (151/2")
- Bacterial filtration efficiency:99.9
- Particle shedding (Helmke Drum):Level I
- Water resistance:Pass
- Tensile strength:31 (Filling)
- Tearing strength:24.5 (Widthwise Yarns)
- Weight:60.75 g/m²
- Cat. no.:414004-641
Specifications
About this item
VWR® Maximum Protection Fluid-Impervious Butterfly-Style Shoe Covers are the cleanest and most durable within the entire VWR® Protection line of apparel
- Fluid-impervious material with seamless bottom to repel water
- Skid resistance on wet and smooth surfaces
- Excellent particulate barrier
- Low linting
- Serged seams
Shoe covers are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
These nonconductive shoe covers are engineered to optimize barrier protection, cleanliness, and comfort. Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications.
Customers Who Bought This Also Bought