VWR® Irradiated Coveralls
# de catalogue 414004-451
Fournisseur: VWR International
Spécifications
- Clothing Size:L
- Garment application:Cleanroom,Laboratory
- Color:White
- Air permeability:0.06
- Tearing strength:8.7 (Widthwise Yarns)
- Water vapor transmission rate:777
- Tensile strength:21 (Filling)
- Particle shedding (Helmke Drum):Level I
- Bacterial filtration efficiency:0.999
- H₂O vapor transmission rate (avg.):777 g/m²/24 hrs.
- Water resistance:Zero Penetration
- Synth. blood penetration resistance:Pass
- Thickness:0.21 mm
- Weight:56 g/m²
Spécifications
A propos de cet article
Irradiated coveralls are manufactured from a specially formulated breathable microporous fabric that provides significant fluid and barrier protection.
- Excellent fluid and particulate barrier
- Extremely low level of particle shedding
- Superior breathability and water vapor transmission rate
- Soft, cloth-like fabric
Garments exhibit excellent water vapor tranmission to optimize user comfort. Coveralls are gamma irradiated to a Sterility Assurance Level (SAL) of 10-4 to address the concern of bio-burden contamination. Manufactured and packaged in an ISO Class 8 (FED-STD-209E Class 100,000/M3.5) cleanroom.
Certifications: Coveralls are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
Ordering information: Packaged individually in sealed polyethylene bags contained within a larger carton liner. Each case is supplied with a certificate of irradiation.
Customers Who Bought This Also Bought