Specifications
- Clothing Size:One size
- Garment application:Cleanroom
- Color:White
- Length:49.5 cm (191/2")
- Bacterial filtration efficiency:0.999
- Particle shedding (Helmke Drum):Level II
- Water resistance:Pass
- Thickness:0.21 mm
- Weight:56 g/m²
- Cat. no.:414004-421
Specifications
About this item
VWR® Advanced protection sleeves are manufactured from a specially formulated breathable microporous fabric that is exceptionally clean and durable.
- Significant fluid and particulate barrier
- Durable, lightweight fabric
- Excellent breathability and water vapor transmission rate
- Soft tactile feel
- Thumb loop versions also available
These protective garments provide a fluid barrier and dry-particulate protection, as well as resistance to common laboratory chemical.
Garments feature sonic-welded seams and serged elastic at both ends. Designed without an attached thumb loop. Sleeves are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.