VWR® Maximum Coveralls
Product Details & Documents
These are the cleanest and most durable coveralls available within the VWR® Protection line. Manufactured from a specially formulated breathable microporous fabric, these garments are distinguished by their exceptional comfort benefits and superior barrier protection capabilities.
- Superior fluid and particulate barrier
- Lowest level of particle shedding
- Light chemical-splash resistance
- Breathable to ensure user comfort
- Soft, cloth-like fabric with maximum tear strength
- Bonded seam option available
The coveralls provide disposable barrier protection against fluids, biologicals, particulates, and light chemical splash.
Coveralls are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent laboratory testing.
All coveralls feature inset sleeves, front zipper, and elastic cuffs, ankles, and back. Also available with or without an attached elastic hood. Garments equipped with attached boots have a long-wear anti-skid sole. Serged seams are standard on all coveralls unless otherwise noted (bonded seams also available).
A high vapor transmission rate keeps the wearer comfortable, even throughout extended use. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.
Certifications: Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent laboratory testing.
Packaging: 25/case.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Taille de confection:2XL
- Color:White
- Packaging:25/boîte
- Sleeve:37"
- Sleeve or leg length:Long
- Gender:Unisex
- H₂O vapor transmission rate (avg.):777 g/m²/24 h
- Closure type:Zip closure
- Water resistance:Zero Penetration
- Tensile strength:25.2 lbs./in (warp); 29.4 lbs./in (filling)
- Weight:63 g/m²
- Bacterial filtration efficiency:>99.9%
- Tearing strength:4.6 lbs./in (lengthwise yarns); 5.7 lbs./in (widthwise yarns)
- Thickness:0.22 mm
- Cat. No.:414004-318
- Cleanroom class:100/ISO 5
- Air permeability:0.06 cu. ft./min./sq. ft.
- Garment application:Cleanroom
- Pockets:Without pockets
- Fabric:Cloth Like Polypropylene
- Particle shedding (Helmke Drum):Level I
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



