Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Color:White
- Fabric:PP
- Bacterial filtration efficiency:99.9%
- Particle shedding (Helmke Drum):Level I
- Water resistance:Pass
- H₂O vapor transmission rate (avg.):733 g/m²/24 hrs.
- Cat. no.:414004-311
Specifications
About this item
These are the cleanest and most durable coveralls available within the VWR® Protection line. Manufactured from a specially formulated breathable microporous fabric, these garments are distinguished by their exceptional comfort benefits and superior barrier protection capabilities.
- Superior fluid and particulate barrier
- Lowest level of particle shedding
- Light chemical-splash resistance
- Breathable to ensure user comfort
- Soft, cloth-like fabric with maximum tear strength
- Bonded seam option available
The coveralls provide disposable barrier protection against fluids, biologicals, particulates, and light chemical splash
Coveralls are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
All coveralls feature inset sleeves, front zipper, and elastic cuffs, ankles, and back. Also available with or without an attached elastic hood. Garments equipped with attached boots have a long-wear anti-skid sole. Serged seams are standard on all coveralls unless otherwise noted (bonded seams also available).
A high vapor transmission rate keeps the wearer comfortable, even throughout extended use. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.