VWR® Disposable Funnels
# de catalogue 414004-289
Fournisseur: VWR International
Spécifications
- Material:PP
- Top I.D.:55 mm
- Stem O.D.:7.3 mm
- Overall Height:71.5 mm
- Stem Length:26.9 mm
Spécifications
A propos de cet article
Funnels are semi-transparent and are provided in a variety of stem lengths for varied pouring purposes.
- Tapered at a 60° angle
- Inside fluting
- Polystyrene or polypropylene construction
Disposable funnels are inexpensive and can be purchased in bulk packs.
Customers Who Bought This Also Bought