Qualitative Filter Paper, Grade 615, Ahlstrom
# de catalogue 38004-120
Fournisseur: Ahlstrom
Spécifications
- Flow rate:Fast
- Size:15.0 cm Ø
- Retention:25 µm
- Load capacity:High
- Thickness:0.26 mm
- Weight:70 g/m2
- Capillary rise:32 mm
- Filtration speed:235 mL/min (Rapidity)
29 s/100 mL (Herzberg) - Cat. no.:38004-120
- Supplier No.:6150-1500
Spécifications
A propos de cet article
Ahlstrom 615 is a fast filter grade with a rough surface that is intermediate in properties between Grade 617 and Grade 631.
This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought