VWR® Digital Calipers
Catalog # 36934-154
Supplier: VWR International
Specifications
- Resolution:0.1 mm (0.01")
- L×W:24.1 x 7.6 cm (91/2 x 3")
- Material:Carbon fiber
- Cat. no.:36934-154
- Measurement Range:0–15.2 cm (0–6")
- Accuracy:±0.2 mm (±0.01")
Specifications
About this item
Calipers measure outside diameter, inside diameter, and depth.
- Ergonomic Design
- Traceable®
Ideal for measuring outside diameter of stoppers, inside diameter of tubing, and depth of vials. Zero button instantly sets closed jaws or any reference point to zero. Floating Zero™ may also be set in mid-measurement to read “difference results” without calculations. Calipers feature ergonomic design and durable hardened stainless steel or composite carbon fiber construction. Easy-to-read, 0.6 cm (1/4") high, digital readout switches from millimeters to inches at the touch of a button. Friction thumb roller allows for fast readings. Depth bar extends from end of instrument. No lubrication is ever required on the slide bar.
Certifications: A serial-numbered certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology. Calibrated in an ISO 17025 calibration laboratory accredited by A2LA.
Ordering information: Supplied with battery (runs for 10,000 hours).
Frequently Bought Together