VWR® Traceable® Econo Refrigerator Thermometer
Catalog # 36934-132
Supplier: VWR International
Specifications
- Temperature range:–10 to 55°C (14 to 131°F)
- Description:Refrigerator Thermometer
- Temperature accuracy:±1°C from 0 to 25°C, ±1.5°C below 0°C and above 25°C
- Temperature resolution:0.1°
- W×D×H:2.5×1×6.4 cm (1×3/8×21/2")
- Weight:14.2 g (0.5 oz.)
- Cat. no.:36934-132
Specifications
About this item
Economical, lightweight thermometers are ideal for monitoring temperatures in storerooms, labs, offices, and hoods.
- Transparent LCD display
- Economical
- Lightweight
- Switchable °C/°F
The see-through LCD updates every 30 seconds and features large 1.3 cm (1/2") digits
A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Included attachment devices allow for flexible positioning.
Ordering information: Supplied with a long-life 1.5V AG10 silver oxide battery, Always-hold™ suction cup, and Velcro® fastener.
Frequently Bought Together