Order Entry
ContactUsLinkComponent
Compact UV Lamp, Model UVGL-15
UVP Compact and Handheld Lamps, Analytik Jena
Catalog # 36582-040
Supplier:  Analytik Jena US
CSA Certified
Product available on GSA Advantage®
Small Business Enterprise
UL Listed
Compact UV Lamp, Model UVGL-15
UVP Compact and Handheld Lamps, Analytik Jena
Catalog # 36582-040
Supplier:  Analytik Jena US
CSA Certified
Product available on GSA Advantage®
Small Business Enterprise
UL Listed

Specifications

  • Description:
    Compact UV Lamp
  • Cat. no.:
    36582-040
  • L×W×H:
    198L x 71W x 53H mm
  • Voltage:
    115 V
  • Model:
    UVGL-15
  • Power:
    4 W
  • Wavelength:
    365/254 nm
  • Supplier No.:
    95-0017-09

Specifications

About this item

UVP Compact and Handheld Ultraviolet Lamps use UV wavelengths which are an essential multipurpose tools for laboratory applications. The lamps are lightweight and ergonomically designed for handheld use.

Longwave (365 nm) can be used for bacterial identification, inspection, specimen staining and titration processes, gel electrophoresis, thin layer chromatography, visualization of DNA and RNA and fluorescence of other materials are among the applications

UVP Compact Lamps feature 4 W intensity format and the UVP Hanndheld Lamps utilize a higher 6 W intensity.

For applications requiring all three UV wavelength the patented UVP 3UV™ Multi-Wavelength Lamp, houses multiple wavelengths: longwave, shortwave and midrange (254/302/365 nm UV) in one lamp for multiple applications.

UVP Fraud Detection Lamps use longwave ultraviolet light to check the authenticity of signatures, documents, tickets, passports, credit cards and currency. The lamp is a cost-effective solution to security problems. Invisible inks or altered documents will fluoresce for visibility. The lamp is used for instant document verification, detection of forged documents, currency and signatures.

Shortwave (254 nm) can be used for sterilization/germicidal, DNA/RNA fluorescence and analysis, photochemistry and more.

Certifications: CSA certified. CE compliant.
BodyTextAccessories: Additional accessories available:

Use the compact lamps with optional J-124 lamp stand for hands free operation. Handheld lamps can be used with the optional J-129 lamp stand for hands free operation.

Mount the lamps onto the optional C-10 Viewing Cabinet which provides a darkened environment for viewing or exposing samples with UV.
Ordering information: One year warranty.
Caution: Eye and face protection is essential for anyone working with UV sources which can cause burning to unprotected eyes and skin. Eyewear blocks wavelengths from 200 - 400 nm. Spectacles are made of impact resistant polycarbonate with top and side shield design. Goggles feature lightweight design and flexible rubber trim. Air vents allow air flow. Faceshield covers the entire face and neck area.

Goggles and faceshield comply with ANSI specifications for eye and face protection.
Customers Who Bought This Also Bought