VWR® Large Cylindrical Scoops, PE
Catalog # 36494-110
Supplier: VWR International
Specifications
- Capacity:4L (1 gal.)
- Cat. no.:36494-110
- Handle Length:12.7 cm
- Bowl Dimensions (W×L×H):19.1×24.8 cm
Specifications
About this item
Large, heavy-duty, polyethylene plastic scoops are strong, durable, and excellent for scooping dry powders, granules, or crystals.
- Closed back, non-spill shape
- Ergonomically angled handle
Customers Who Bought This Also Bought