Durable Insulated Containers, Less than 5 cu. ft., Sonoco ThermoSafe
Catalogue # 35742-417
Fournisseur: Sonoco Thermosafe
Spécifications
- Capacity:1.5 cu.ft.
- Description:Hard-cased Transporter with Handles
- Cat. no.:35742-417
- Wall Thickness:2"
- Interior Dimensions:15L x 14W x 151/4H"
- Exterior Dimensions:181/4L x 1613/16W x 183/4H"
- Supplier No.:450
Spécifications
À propos de cet article
Thermosafe Storage chests offer an excellent solution for the storage and transportation of temperature sensitive specimens for labs and universities or for the collection of field samples.
- No power source needed so can be placed where you need it for added safety and convenience
- Smooth polyethylene interior and exterior makes it easy to wipe clean
- Rounded internal corners ensure the inside can be thoroughly cleaned too
- Polyurethane insulation between the interior and exterior walls provides exceptional insulation to preserve the quality of samples or ice for longer
- Hinged lid for easy access to the contents
- Molded-in handle pockets around the top edge mean you can safely carry the Storage Chest when it needs to be moved
The latch on the lid also safeguards the contents during transportation.
Frequently Bought Together