To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Ø:12 mm
- Length:110 mm
- Temperature range:0...100 °C
- Cable length:1 m
- Cap Ø:16 mm
- Cat. no.:34107-956
- Body Material:Epoxy
- Junction:Sure-flow
- Fill Solution:Ag/AgCl
- Connector:Pin-Tip
- Supplier No.:900200
Spécifications
A propos de cet article
This electrode is a sleeve-type refillable Ag/AgCl (silver/silver chloride) reference electrode with an outer chamber that isolates the inner reference element and filling solution from the sample.
- Internal reference: Ag/AgCl double junction
- Supplied with two different filling solutions
- Break-resistant epoxy body is resistant to acids, bases, and inorganic solvents
- Epoxy body cannot be used in polar organic solvents
This electrode is designed for precision measurements with ion selective half-cell electrodes and pH half-cell electrodes.