Hemispherical Mantles, Series O, Glas-Col®
# de catalogue 33787-185
Fournisseur: Glas-Col
Spécifications
- O.D.×H:22.1 x 11.7 cm (83/4 x 45/8")
- Electrical:115 V, 60 Hz, 500 W
- For Flask Size:2000 ml
- Weight:0.86 kg (1.9 lbs.)
- Maximum Flask Diameter:170 mm (6¾")
- Supplier No.:100AO410
Spécifications
A propos de cet article
These hemispherical-style mantles cover only the bottom half of the flask, allowing full view of contents
Constructed of flexible fabrics for effective heating and protection of glass vessels. Choose from glass fabric exterior or silicone-impregnated glass fabric exterior. Mantles accommodate single and multi-neck flasks and adapt easily to unusual shapes. Withstand 450°C (840°F) internal operating temperature.
Ordering information: The use of an extension support is required (see 33793-018 series). Mantles include a separable 1.2m (4') long two-wire cord and locking connector. Mantles 33787-130, -132, -134, and -136 include a separable 1.2m (4') long three-wire cord with locking connector and grounding plate to ground the cord.
Customers Who Bought This Also Bought