Costar® Multiple Well Cell Culture Plates, Corning
# de catalogue 29443-030
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Well Volume:1.9 - 3.8 ml
- Color:Clear
- Description:Flat-bottom plate, ultra-low attachment surface, individually wrapped
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:6
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Packaging:1/bag
- Working Volume:1.90 - 2.90 ml
- Cell Growth Area:9.5 cm²
- Supplier No.:3471
Spécifications
A propos de cet article
Clear PS, flat bottom, with lid. Available with a choice of surface treatments.
- Lids with condensation rings to reduce contamination
- Uniform footprint for ease of stacking
- Individual alphanumeric codes for well identification
- Sterilized by gamma radiation
- Certified non-pyrogenic
Customers Who Bought This Also Bought