Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Corning® Gel-Loading Pipette Tips, Corning

Flat, O.D. 0.4 mm, 0.1 - 200 µl
  29442-668
 :   Corning
 :  4854
Corning® Gel-Loading Pipette Tips, Corning
  29442-668
 :  Corning
Corning® Gel-Loading Pipette Tips, Corning
Corning® Gel-Loading Pipette Tips, Corning

Flat, O.D. 0.4 mm, 0.1 - 200 µl

 
$185.25
 
   
Case of 400
 

These gel-loading pipette tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.

  • Disposable
  • Certified RNase-/DNase-free and non pyrogenic

 : Available in flat and round tip configurations. Flat tips are designed for use in 0.2 and 0.4 mm sequencing gels. Round tips are designed for use in SDS-PAGE 0.5 mm gels.

 
  • Volume:
    0.1 - 200 µl
  • Tip Style:
    Flat, O.D. 0.4 mm