Corning® Cell Lifter and Scrapers, Sterile, Corning
Catalogue # 29442-202
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Description:Cell Scraper, Small
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:29442-202
- Blade Length:18 mm (0.7")
- Handle Length:25 cm
- Supplier No.:3010
Spécifications
À propos de cet article
Useful for the manual harvesting of cells, scrapers are designed for use in flasks and cell lifters for use in harvesting cells (especially stem cells) in dishes.
- Blade design minimizes cell damage and ensures even contact with the growth surface
- Individually wrapped
- Sterilized by gamma radiation
- Certified non-pyrogenic
Frequently Bought Together