Black Qualitative Filter Paper, Grade 8613, Ahlstrom
# de catalogue 28342-020
Fournisseur: Ahlstrom
Spécifications
- Ø:4.7 cm
- Flow rate:Medium
- Retention:4 µm
- Load capacity:Medium
- Cat. no.:28342-020
- Supplier No.:8613-0470
Spécifications
A propos de cet article
Ahlstrom 8613 has a smooth black finish designed for use in applications requiring visual examination of particles.
Customers Who Bought This Also Bought