Spécifications
- Ø:25 mm
- Pore size:0.45 µm
- Sterility:Sterile
- Cat. no.:28200-036
- Packaging:Individual
- Membrane:Nylon
- Supplier No.:431225
Spécifications
A propos de cet article
Syringe filters are available with a choice of membrane type: Polyethersulfone (PES) for low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA), with or without prefilter, for lowest protein binding; Polytetrafluoroethylene (PTFE) for chemical resistance; regenerated cellulose (RC) – the best choice for DMSO compatibility; and nylon (NY) which is hydrophilic, surfactant-free and lowest extractable.
- 100% integrity tested
- Certified non pyrogenic and non cytotoxic
Syringe filters are available with a choice of membrane type: Polyethersulfone (PES) for low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA), with or without prefilter, for lowest protein binding; Polytetrafluoroethylene (PTFE) for chemical resistance; regenerated cellulose (RC) – the best choice for DMSO compatibility; and nylon (NY) which is hydrophilic, surfactant-free and lowest extractable.
Manufactured in accordance with ISO 9002 standards
50 mm filter is recommended as in-line air filter.
Available in 4, 15, 25, 26, and 50 mm diameter filters.Redesigned 26 mm filter increases effective filtration area resulting in faster flow rates and higher throughput. 50 mm fluoropolymer resin vent filters help prevent aggressive solvents from damaging vacuum lines and pumps.