Spécifications
- Description:Fast-Freeze Flask, 600 mL, Clear
- Cat. no.:26675-308
- Neck Diameter:19 mm (¾")
- Supplier No.:7540800
Spécifications
A propos de cet article
Fast-Freeze® Flasks for FreeZone® Freeze Dry Systems are designed to be easier to handle, faster to load, and more convenient to use in the laboratory for freeze drying.
Fast-Freeze® flasks simplify lyophilization procedures by eliminating the risk of contamination from vacuum grease and reducing spillage of valuable samples. No need for washers, gaskets, retainers, or other small, easily-misplaced components. Flasks consist of a borosilicate glass bottom and silicone rubber top. Uniform glass walls maximize heat transfer while maintaining structural strength. Wide mouth design provides easy access to entire inner diameter of glassware.
- Compatible with all major brands of freeze drying equipment, including Labconco and Virtis™
Fast-Freeze® Flasks for FreeZone® Freeze Dry Systems are designed to be easier to handle, faster to load, and more convenient to use in the laboratory for freeze drying.
Fast-Freeze® Flasks simplify lyophilization procedures with a wide-mouth design that allows easy access to samples
Fast-Freeze® Flasks simplify lyophilization procedures with a wide-mouth design that allows easy access to samples
Flat bottom, high-strength borosilicate glass flask withstands high heat and deep vacuum. Uniform glass walls maximize heat transfer while maintaining structural strength. Wide-mouth design provides full access to entire inner diameter of glassware for easy loading and cleaning. Silicone rubber snap-on tops provide reliable high-vacuum seals. Flasks should be filled no more than one-third of the volume so a maximum surface area is achieved and efficient lyophilization is assured.
Flask adapters attach to Fast-Freeze® Flasks for connection to valve ports on drying chambers or manifolds for freeze dry systems. Choose borosilicate glass or stainless steel, straight or 45° angle adapters in 0.63 cm (1/4") and 1.9 cm (3/4") diameters.
Flask Holders help to prevent sample melt back. They allow a small Fast-Freeze Flask Bottom containing the sample to be placed inside a larger Fast-Freeze Flask so that the vacuum surrounding the sample insulates it from the room atmosphere. Stainless steel. Flasks not included.