VWR® Replica-Plating Tool
# de catalogue 25395-380
Fournisseur: VWR International
Spécifications
- Description:Replica-Plating Tool
- Cat. no.:25395-380
Spécifications
A propos de cet article
The replica-plating tool utilizes a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device.
- For use with 90 to 100 mm Petri dishes
- May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach
- Aluminum ring is 10.2 cm (4") diameter; PVC cylinder is 6.9 cm (23/4") high
- Not autoclavable
To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.
Ordering information: Tool comes with 12 sterile, white, 100% cotton, absorbent twill-backed velveteen squares; 15.2×15.2 cm (6×6"). Replacement velveteen squares are available; packed in a sealed bag with three inner locking bags each containing 12 squares, 36 pcs. total.
Customers Who Bought This Also Bought