To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cap size:57.15 mm
- Cap Type:Screw cap
- Sterility:Non sterile
- Capacity:133 ml (4.5 oz.)
- Cat. no.:25384-148
- Cap Color:Purple
- Packaging:Bulk packed
Specifications
About this item
Durable, translucent containers may be used for storage or transport of most liquid or solid specimens.
- Suitable for storage and transport of liquids or solids
- Avoirdupois and metric unit graduations
- Translucent
- Polypropylene body with polyethylene caps
Containers tolerate strong acids, bases, and most organic solvents. Graduated in both avoirdupois and metric units. Withstand temperatures -10 to 130°C (14 to 266°F) continuously or -10 to 140°C (14 to 284°F) for a short period.