Corning® Culture Dishes, Nontreated, Sterile, Corning
Catalogue # 25382-470
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Ø:150 mm
- Description:Round Dishes
- Height:25 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:25382-470
- Packaging:5/Sleeve
- Growth Area:148 cm²
- Actual growth surface:138.7 mm
- Supplier No.:430597
Spécifications
À propos de cet article
Optically clear PS. For applications where cell attachment is not desired.
- With stacking beads to aid handling
- Supplied with vents to provide consistent gas exchange
- Sterilized by gamma radiation
- Certified non-pyrogenic
Frequently Bought Together