Spectra/Por® 6 Dialysis Membranes, MWCO 1000 to 50000, Spectrum® Laboratories
# de catalogue 25221-677
Fournisseur: Spectrum Laboratories
Small Business Enterprise
Spécifications
- Ø:24.2 mm
- Volume/Length:4.6 ml/cm
- Cat. no.:25221-677
- MWCO:1 kD
- Flat Width:38 mm
- Supplier No.:132638
Spécifications
A propos de cet article
Available in wet form in 0.05% sodium azide as a preservative only.
- Ready to use
- Should be refrigerated
- Transparent and flexible
Chemically altered to offer more MWCO. Membranes contain nominal quantities of contaminants.
Ordering information: Roll length: 10 m (32.8'). Trial kit roll length: 1 m (3.28").
Customers Who Bought This Also Bought