Order Entry
ContactUsLinkComponent
Spectra/Por 4 Dialysis Membranes, 12-14,000 MWCO, 25 mm
Spectra/Por® 4, Dialysis Membranes, MWCO 12000 to 14000, Spectrum® Laboratories
# de catalogue 25219-220
Fournisseur:  Spectrum Laboratories
Small Business Enterprise
Spectra/Por 4 Dialysis Membranes, 12-14,000 MWCO, 25 mm
Spectra/Por® 4, Dialysis Membranes, MWCO 12000 to 14000, Spectrum® Laboratories
# de catalogue 25219-220
Fournisseur:  Spectrum Laboratories
Small Business Enterprise

Spécifications

  • Ø:
    16 mm
  • Length:
    30 m
  • Volume/Length:
    2 ml/cm
  • Cat. no.:
    25219-220
  • MWCO:
    12 - 14 kD
  • Flat Width:
    25 mm
  • Supplier No.:
    132700

Spécifications

A propos de cet article

Multipurpose dialysis tubing is ideal for general dialysis for a variety of applications and volumes.

  • Hydrophilic, symmetric porosity

Tubing is packaged dry for handling and storage convenience. The tubing is available in 15 m/roll and 30 m/roll to provide better economy for applications requiring larger amounts of tubing.

Dry without glycerin and no soaking is required.

Customers Who Bought This Also Bought