VWR® Traceable® Original Lab Timer
Catalogue # 23609-200
Fournisseur: VWR International
Spécifications
- Cat. no.:23609-200
- W×H×D:7.6×7.6×3½ cm (3×3×1⅛")
- Accuracy:0.001%
- Weight:113.4 g (4 oz.)
Spécifications
À propos de cet article
Portable 3-channel timer signals drying and incubating times, helps monitor test results, and alarms for appointments.
- Simple-to-use timer
- Ideal for quality-control and experimental requirements
- Alarm sounds for 60 seconds or may be turned off manually
- Timing capacity to 9 hours, 59 minutes and 59 seconds
- 1-second resolution
Timer is ideal for quality control and experimental requirements. Features 6.4 mm (¹/₄") high LCD digits. Programming capability for three different activities for 9 hours, 59 minutes, 59 seconds to 1 second, with 1-second resolution. Each channel has a distinct electronic alarm and display indicator. Alarm can be turned off manually or is silenced automatically after one minute. Unit is lightweight and portable, with chemical-resistant ABS housing.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with two AA batteries.
Frequently Bought Together