VWR® Hand Tally Counter
# de catalogue 23609-102
Fournisseur: VWR International
Spécifications
- Description:VWR® hand tally counter
- Cat. no.:23609-102
- Weight:85 g (3 oz.)
Spécifications
A propos de cet article
Compact unit to record industrial events, receive lab samples, take surveys, inventory items, total drops of liquid, count occurrences, and more. Made of metal for reliability, long life, and hard use. The rugged, heavy-duty chrome-finished case has a hinged finger loop for a sure grip.
- Easy-to-use four-digit unit counts up to 9999
- White numbers appear on a black background
- A protective window seals out dust, dirt, and humidity
- Finger pressure on the button produces an audible click which signals the count
- Unit is zeroed with a twist of the reset knob
Dia. 4.5 cm (1.75"), width: 3 cm (11/8")
Customers Who Bought This Also Bought