PYREX® Double Metric Scale Graduated Cylinders, Class A, To Deliver, Corning
Catalog # 22877-030
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Graduation Interval:10 ml
- Capacity:1000 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:22877-030
- O.D.×H:64 x 465 mm
- Supplier No.:3023-1L
Specifications
About this item
PYREX® borosilicate glass, tall form, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272 and ASTM E-542
- Double metric scale is numbered both up and down in durable white or blue enamel
- Hexagonal base and pourout
- With shock absorbing polyethylene bumper guards
Customers Who Bought This Also Bought