VWR® Traceable™ Workhorse Thermometer
# de catalogue 21800-074
Fournisseur: VWR International
Spécifications
- Probe:12.7L x 0.3dia. cm (5 x 1/8")
- Description:Workhorse Thermometer
- Temperature accuracy:0...500 °C: ±1°C + 0.75%
500...750 °C: ±1°C + 1%
750...1000 °C: ±1°C + 2%
1000...2000 °C: ±3°C + 4%
±2°C @ −20 °C
±3°C @ −40 °C
±4°C @ −50 °C - Temperature resolution:0.1°C between –50 to 200°, 1° elsewhere
- W×D×H:70×140×32 mm (23/4 × 51/2 × 11/4")
- Weight:170 g (6 oz.)
- Range:–50...1300 °C (–58...2372 °F)
Spécifications
A propos de cet article
Unit provides a sharp readout in dim or very bright light and features a high accuracy meter, wide temperature range, and long battery life (150–200 continuous hours).
- Highly accurate
- Wide temperature range
- Long battery life
- Can be user adjusted
- Displays can be frozen to capture current readings
Unit provides a sharp readout in dim or very bright light and features a high accuracy meter, wide temperature range, and long battery life (150–200 continuous hours).
The recessed front panel and adjustable offset allow the unit to be precisely adjusted to a specific temperature, in-house calibration, or particular sensor for increased accuracy. The hold button freezes the display to capture a current reading. Compatible with all type-K probes.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with type-K probe with 101.6 cm (40") cable, bench stand, carrying case, and 9V battery.
Customers Who Bought This Also Bought