PYREX® Heavy Duty Conical Centrifuge Tube 40 ml, with Pourout, Corning
# de catalogue 21022-760
Fournisseur: Corning
Product available on GSA Advantage®
Spécifications
- Volume:40 ml
- Description:Heavy wall tube, plain
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:21022-760
- Maximum RCF:6000×g
- Supplier No.:8320-40
Spécifications
A propos de cet article
These heavy duty 40 ml PYREX® conical centrifuge tubes are made with increased wall thickness for greater mechanical strength.
In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity these heavy duty tubes. Tubes have pour out spout for easy decanting.
Customers Who Bought This Also Bought