Disposable Plain Centrifuge Tubes, Glass, Kimble Chase
Catalog # 21020-695
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cap size:24-400
- Ø×L:29 x 137 mm
- Volume:50 ml
- Cat. no.:21020-695
- Maximum RCF:2980×g
- Supplier No.:73785-50
Specifications
About this item
These borosilicate glass tubes have a conical bottom.
- 50 ml tube has a bullet nose for extra strength
Caps are phenolic screw type with a PTFE-faced rubber liner.
Certifications: Meet Type I, A, or B glass requirements per ASTM E438.
Ordering information: Supplied in shrink-wrapped trays without caps. Caps are ordered separately.
Customers Who Bought This Also Bought