SP Bel-Art Microcentrifuge Tube Rack, Bel-Art Products, a part of SP
# de catalogue 20901-895
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Description:Microcentrifuge Tube Rack
- No. of Holes:20
- Cat. no.:20901-895
- L×W×H:21 x 7 x 3.5 cm (8¹/₄ x 2³/₄ x 1³/₈")
- For Tubes:1.5 ml
- Supplier No.:F18843-0000
Spécifications
A propos de cet article
This two-tier polypropylene rack holds twenty 1.5 mL microcentrifuge tubes in numbered wells.
- Polypropylene construction
- Easy handling with suspended holding design
- Autoclavable
Tubes are held with roughly 25 mm (1") protruding above the rack surface for easy handling. The rack is steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought