Order Entry
ContactUsLinkComponent
Gas Cylinder Cart
Gas Cylinder Cart
# de catalogue 19757-082
Fournisseur:  Saf-T-Cart
Gas Cylinder Cart
Gas Cylinder Cart
# de catalogue 19757-082
Fournisseur:  Saf-T-Cart
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Dimensions:
    24×39"
    Base: 9×18"
  • Cat. no.:
    19757-082
  • Load Capacity:
    20 - 40 cu.ft. acetylene; 122 - 160 cu.ft. oxygen
  • Weight:
    30 lbs.
  • Supplier No.:
    CTR-110-1T
  • Wheels/Feet:
    10×1.75"

Spécifications

A propos de cet article

For transporting gas cylinders easily and safely

Rolls quietly on 25.4cm (10") semi-pneumatic rubber wheels. Welded double “U” tubular steel construction. Holds acetylene and oxygen cylinder sizes. When not in use, safety chain stores in attached tool box.

Ordering information: Shipped complete with safety chains.
Customers Who Bought This Also Bought