Buret and Pipet Brushes, Mill-Rose
# de catalogue 17110-047
Fournisseur: Mill-Rose
Spécifications
- Brush Head Diameter:19 mm (3/4")
- Handle Material:Wire
- Total length:91 cm (36")
- Cat. no.:17110-047
- Supplier No.:72210W
- Brush Head Length:9.2 cm (3 5/8")
Spécifications
A propos de cet article
Extra long flexible wire handles reach into burets, pipets, and long tubing for cleaning.
Unbleached white bristles on galvanized wire with fan-style tip to protect against scratching.
Customers Who Bought This Also Bought