VWR® Wash Bottle Carrier
# de catalogue 16649-980
Fournisseur: VWR International
Spécifications
- Description:PP wash bottle carrier for 6 bottles
- Cat. no.:16649-980
- L×W×H:28.6×19.4×22.5 cm (11½×7⅝×8⅞")
Spécifications
A propos de cet article
Sturdy, lightweight polypropylene carrier can hold up to six wash bottles.
- Polypropylene construction
- Sturdy
- Lightweight
- Secure, comfortable handles
Its secure handle provides comfort and control. Carrier is chemical-resistant. It holds both 237 mL (8 oz.) and 473 mL (16 oz.) bottles. Autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought