Laboratory Bottles, Wide Mouth, HDPE, Bulk Packed, Dynalon
# de catalogue 16354-818
Fournisseur: Dynalon
Spécifications
- Cap Size:55 mm
- Capacity:500 ml (16.9 oz.)
- Height:165 mm
- Cat. no.:16354-818
- Neck I.D.:45 mm
- Outer Diameter:75 mm
- Weight:0.14500 lbs.
- Supplier No.:301615-0016
Spécifications
A propos de cet article
Leakproof, rigid, and translucent, these high density polyethylene wide mouth lab bottles offer excellent chemical resistance.
Supplied with a polypropylene closure, they are ideal for storage and handling of liquids or solids. Manufactured from FDA approved resin for non-contaminating storage of chemicals and food grade products. Bulk packed with closures included but not attached.
Customers Who Bought This Also Bought