Order Entry
ContactUsLinkComponent
Square HDPE Jug With Poly-Vinyl Lined Cap, 4000mL
Square Plastic Sample Jug with Screw Cap, Wheaton, DWK Life Sciences
Catalog # 16300-256
Small Business Enterprise
Square HDPE Jug With Poly-Vinyl Lined Cap, 4000mL
Square Plastic Sample Jug with Screw Cap, Wheaton, DWK Life Sciences
Catalog # 16300-256
Small Business Enterprise

Specifications

  • Cap size:
    38-400
  • Capacity:
    4 L (1 gal.)
  • Cat. no.:
    16300-256
  • O.D.×H:
    153 x 285 mm
  • Cap Color:
    White
  • Supplier No.:
    222333

Specifications

About this item

Wheaton square plastic sample jugs have good chemical resistance.

  • High density polyethylene

Narrow mouth design is ideal for storing and pouring liquids. Jugs include a pre-attached white polypropylene screw cap with PVC liner.

Customers Who Bought This Also Bought