Nalgene® PP Autoclavable Carboys with 1.5 in. Sanitary Flanges Closures, Thermo Scientific
# de catalogue 16210-084
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:83B
- Capacity:10 L (2.6 gal.)
- Cat. no.:16210-084
- Brim Capacity:12.5 L (3.1 gal.)
- Supplier No.:2640-0020
Spécifications
A propos de cet article
Nalgene autoclavable carboys with 1.5" sanitary flange features welded-in closure for use as a dispensing port.
The carboys have molded- in handles for ease in transporting containers, also they have molded in graduations in 1 gal. and 5 L increments. These carboys provide a secure hookup for use as a supply reservoir to systems such as fermentor or chromatography column.
Customers Who Bought This Also Bought