Dropping Bottles, Amber, Kimble®, DWK Life Sciences
Catalog # 16199-031
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:30 ml (1 oz.)
- Description:With Glass Dropper
- Cat. no.:16199-031
- Supplier No.:15040G-30
Specifications
About this item
ASTM E438, Type III amber glass protects light-sensitive chemicals.
Supplied with 20-400 GPI screw cap, bulb and dropper assembled on the bottle. Dropper is available in polyethylene or USP Type III glass.
Customers Who Bought This Also Bought