Bottle Carriers, HDPE, Dynalon
# de catalogue 16190-972
Fournisseur: Dynalon
Spécifications
- Description:8 compartment PE bottle carrier with 1" dia single rod handle
- Cat. no.:16190-972
- Compartment Dimensions:3.25L x 3.625W x 6H"
- L×W×H:14⅜×7⅞×15¼"
- Weight:6.5 lbs.
- Supplier No.:165054
Spécifications
A propos de cet article
Bottle carriers are fabricated of high density polyethylene
A safe and easy method of carrying bottles.
Ordering information: Additional sizes and materials are available upon request.
Customers Who Bought This Also Bought