Media Bottles, Graduated, WHEATON®, DWK Life Sciences
# de catalogue 16159-980
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap Size:33-430
- Capacity:500 ml (16.9 oz.)
- Graduation range:100–400 mL
- Description:With Rubber-Lined Cap
- Supplier No.:219759
Spécifications
A propos de cet article
Borosilicate glass bottles have approximate graduations at 50mL intervals and a large writing area.
- Clear
- Type l borosilicate glass bottles
- Fluoropolymer resin-lined caps and rubber-lined caps are autoclavable
Large opening and no-drip pour ring make bottles easy to clean. Choose from bottles without caps, with fluoropolymer resin-lined caps, polyethylene-lined caps, or rubber-lined caps.
Customers Who Bought This Also Bought