Leak-Resistant Bottles, Polypropylene, Narrow Mouth, WHEATON®, DWK Life Sciences
# de catalogue 16155-165
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Cap Size:20-410
- Capacity:30 ml (1 oz.)
- Dimensions:32 Dia. x 69 H, mm
- Cat. no.:16155-165
- Supplier No.:209165
Spécifications
A propos de cet article
For general laboratory use. Polypropylene bottles feature a special pour lip to facilitate safe, clean dispensing.
- Double-seal closure for leak-resistance
- Autoclavable
Note: Before autoclaving, set cap on top of bottle without engaging threads.
Ordering information: Supplied in convenience-packed cartons with polypropylene caps attached.
Customers Who Bought This Also Bought