Safety-Coated Bottles, Lab 45's, WHEATON®, DWK Life Sciences
# de catalogue 16149-149
Fournisseur: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Spécifications
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16149-149
- Diameter ×H:91×187 mm (3.6 × 7.4")
- Supplier No.:219939
Spécifications
A propos de cet article
Ideal for sterilizing fluids, dry chemicals and other materials.
- Wide mouth eliminates fluid surge and sloping shoulders facilitate complete drainage
- Plastisol safety coating protects from breakage
Graduated bottles are manufactured from Wheaton '400' Type I chemically durable, gas impervious borosilicate glass.
Ordering information: Supplied with white polypropylene 45 mm screw caps with wedge shaped inner sealing ring and polypropylene pour lip.
Customers Who Bought This Also Bought