Nalgene® Square Media Bottles, PETG, Sterile, Thermo Scientific
# de catalogue 16059-914
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:24-415 mm
- Capacity:60 ml (2 oz.)
- Cat. no.:16059-914
- Neck I.D.:18 mm
- Outer Diameter:41 mm square
- Supplier No.:342020-0060
Spécifications
A propos de cet article
Nalgene® polyethylene terephthalate copolyester (PETG) square media bottles are an inexpensive alternative to glass media bottles.
- Available with or without a natural HDPE screw cap closure
- Bottles and closures are not autoclavable
- Break-resistant, durable, and leakproof
Transparency and reduced permeability to CO₂/O₂ allow media storage for up to six months. Bottles and closures are radiation-sterilized and nonpyrogenic. Bottle 16159-999 (2 L size) features molded-in handgrips.
Ordering information: Packaged in shrink-wrapped trays. For additional screw cap/closure options, see 16060-026 series.
Customers Who Bought This Also Bought