Nalgene® Wide-Mouth Square Bottles, HDPE, Bulk Pack, Thermo Scientific
Catalog # 16059-908
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16059-908
- Neck I.D.:43 mm
- Supplier No.:312114-0016
- Height with Cap:146 mm
Specifications
About this item
Nalgene® wide-mouth high density polyethylene square bottles are leak proof and have a square shape that saves shelf space.
The bottles have uniform walls that are resistant to splitting or puncturing, and have a wide mouth for easy filling and pouring.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought