Nalgene® Wide-Mouth Square Bottles, HDPE, Bulk Pack, Thermo Scientific
# de catalogue 16059-906
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:43 mm
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16059-906
- Neck I.D.:33 mm
- Supplier No.:312114-0008
- Height with Cap:116 mm
Spécifications
A propos de cet article
Nalgene® wide-mouth high density polyethylene square bottles are leak proof and have a square shape that saves shelf space.
The bottles have uniform walls that are resistant to splitting or puncturing, and have a wide mouth for easy filling and pouring.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought