Nalgene Wide-Mouth Bottles, Natural PPCO with Polypropylene Closures, Bulk Pack, Thermo Scientific
Catalog # 16059-884
Supplier: Thermo Fisher Scientific
Specifications
- Cap size:43 mm
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16059-884
- Outlet O.D.:61 mm
- Neck I.D.:33 mm
- Supplier No.:312105-0008
- Height with Cap:131 mm
Specifications
About this item
Nalgene® Wide-Mouth polypropylene copolymer bottles are leak proof, auotclavable.
- Feature a wide-mouth for ease of filling and dispensing
- Bottles are translucent which offers better clarity than HDPE
These bottles have uniform walls which resist splitting and puncturing.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought