Nalgene Wide-Mouth Bottles, Natural PPCO with Polypropylene Closures, Bulk Pack, Thermo Scientific
# de catalogue 16059-878
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:28 mm
- Capacity:30 ml (1 oz.)
- Cat. no.:16059-878
- Outlet O.D.:34 mm
- Neck I.D.:21 mm
- Supplier No.:312105-0001
- Height with Cap:63 mm
Spécifications
A propos de cet article
Nalgene® Wide-Mouth polypropylene copolymer bottles are leak proof, auotclavable.
- Feature a wide-mouth for ease of filling and dispensing
- Bottles are translucent which offers better clarity than HDPE
These bottles have uniform walls which resist splitting and puncturing.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.
Customers Who Bought This Also Bought