Nalgene® Packaging Bottles, Wide Mouth, HDPE, with Closure, Bulk Packed, Thermo Scientific
# de catalogue 16059-600
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:38-415
- Capacity:125 ml (4.2 oz.)
- Cat. no.:16059-600
- Bottle Style:Wide mouth
- Supplier No.:312189-0004
- Height with Cap:100 mm
Spécifications
A propos de cet article
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Customers Who Bought This Also Bought