Nalgene® Packaging Bottles, Wide Mouth, HDPE, with Closure, Bulk Packed, Thermo Scientific
# de catalogue 16059-582
Fournisseur: Thermo Fisher Scientific
Spécifications
- Cap Size:63-415
- Capacity:1 L (33.8 oz.)
- Cat. no.:16059-582
- Bottle Style:Wide mouth
- Supplier No.:312185-0032
- Height with Cap:199 mm
Spécifications
A propos de cet article
These economical, break-resistant bottles are made from high-density polyethylene.
- Available in natural or amber colors
- Guaranteed leakproof
Natural sample bottles allow easy viewing of liquid level. Amber bottles reduce UV light transmission for protection of light-sensitive liquids.
Ordering information: Supplied with polypropylene screw caps.
Customers Who Bought This Also Bought